Floor Protection Mats, 45" L, 26" W, PK4
Mfr # PCS260045-4W
Zoro # G7595622
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
Key Features
Type
Floor
Length
45 in
Material
Polyethylene
Backing
Adhesive Coated
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS260045-4W
Zoro #
G7595622
UPC #
-
Country of Origin
China
Dimensions
Length
45 in
Width
26 in
Thickness
0.002 in
Mat Width
26 in
Mat Length
45 in
Sheet Width
26 in
Sheet Thickness
1.6 mil
Overall Length
45 in
Sheet Length
45 in
Overall Width
26 in
Details
Item
Tacky Floor Mat
Type
Floor
Material
Polyethylene
Backing
Adhesive Coated
Color
White
Mat Color
White
Series
PCS
Sheet Color
White
Antimicrobial
No
Tacky Mat Type
Tacky Floor Mat
ISO Cleanroom Class
5
Sheet Material
Polyethylene Film
Description
Tacky Floor Mat, Sheet Thickness 1.6 mil, Sheet Material Polyethylene Film, Antimicrobial No, ISO Cleanroom Class 5, Sheet Color White, Overall Length 45 in, Overall Width 26 in, Series PCS, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.