Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Protection Mats, 46" L, 27" W

  • Mfr # PCS260045-WBASE

  • Zoro # G7595184


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Type
Floor
Length
46 in
Material
HDPE Sheets
Backing
Non-Skid
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS260045-WBASE
Zoro #
G7595184
UPC #
-
Country of Origin
China

Dimensions

Length
46 in
Width
27 in
Thickness
0.038 in
Mat Length
45 in
Mat Width
26 in
Fits Mat Size
26 in x 45 in
For Mat Size
26 in x 45 in
Frame Length
45 in
Overall Length
45 in
Overall Width
26 in
Frame Width
26 in

Details

Item
Frame for Tacky Floor Mat
Type
Floor
Material
HDPE Sheets
Backing
Non-Skid
Color
White
Mat Color
White
Backing Material
Rubber
Tacky Mat Type
Frame for Tacky Floor Mat
Number of Sheets
0
ISO Cleanroom Class
5
Series
PCS
Base/Frame Color
White
Antimicrobial
No
Frame Material
Plexiglass

Description

Frame for Tacky Floor Mat, Antimicrobial No, Backing Material Rubber, Base/Frame Color White, ISO Cleanroom Class 5, For Mat Size 26 in x 45 in, Frame Length 45 in, Frame Material Plexiglass, Frame Width 26 in, Number of Sheets 0, Overall Length 45 in, Overall Width 26 in, Series PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.