Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Dispenser, Gray, Steel, 24 in. W

  • Mfr # PCA000024A

  • Zoro # G1875931


product price: $82.69
/ea
Free Shipping & Returns

Key Features

For Use With
Auto Carpet Protection Rolls
Material
Steel
Width
6 in
Color
Gray
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA000024A
Zoro #
G1875931
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
25 in
Maximum Width
24 in
Compatible Roll Size
24 in
Minimum Width
24 in

Details

Item
Roll Dispenser
For Use With
Auto Carpet Protection Rolls
Material
Steel
Color
Gray
Dispenser Type
Fixed
Compatible with Manufacturer Part Number
PCC240600PP, PCC240600PP3
Compatible Grainger Part Number
45MT81

Description

Roll Dispenser, Dispenser Type Fixed, Length 25 in, Width 6 in, Color Gray, For Use With Auto Carpet Protection Rolls, Compatible Grainger Part Number 45MT81, Compatible with Manufacturer Part Number PCC240600PP, PCC240600PP3, Compatible Roll Size 24 in, Material Steel, Maximum Width 24 in, Minimum Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.