Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Blocks, 4 in Height, 6 ft Length, Ultra White

  • Mfr # ULTRA4672PBW-LAGS

  • Zoro # G1300605


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Color
Ultra White
Height
4 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRA4672PBW-LAGS
Zoro #
G1300605
UPC #
850002624564
Country of Origin
United States

Dimensions

Height
4 in
Length
6 ft

Details

Item
Parking Blocks
Color
Ultra White

Description

Parking Blocks,Ultra White,6 ft.,4 In.H,Lags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.