Parking Curb w/Hardware, 4 in Height, 72 in Length, Yellow

  • Mfr # S6PBYL-L

  • Zoro # G708626851


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
4 in
Length
72 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6PBYL-L
Zoro #
G708626851
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
72 in
Width
6 in

Details

Item
Parking Curb w/Hardware
Color
Yellow

Description

Parking curb/parking stop 5 year limited warranty weather and corrosion resistant 100% recycled solid plastic, uv stabilized parking curb withstands impact without deforming. Steel installation anchors included. Measures 72inl x 4inh x 6inw. Weighs 30 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.