Zoro Homepage

Speed Bump, Plastic, 2 in Height, 108 in Length

  • Mfr # 210108SBY-SPIKES

  • Zoro # G1300124


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
2 in
Length
108 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210108SBY-SPIKES
Zoro #
G1300124
UPC #
850002624120
Country of Origin
United States

Dimensions

Height
2 in
Length
108 in
Width
10 in

Details

Item
Speed Bump
Material
Plastic

Description

Speed Bump, Product Type Speed Bump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.