
Ultra Parking Block w/Hardware, 4 in Height, 6 ft Length, Blue
Mfr # ULTRA4672PBBL
Zoro # G108626857
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULTRA4672PBBL
Zoro #
G108626857
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Length
6 ft
Details
Item
Ultra Parking Block w/Hardware
Color
Blue
Description
6' ultra parking block with hardware, 4h, blue, ultra4672pbbl channel shape of base makes speed bump stronger and more durable. The channel shape allows you to run cables and wires underneath the block. Includes installation hardware for asphalt or concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.