Ultra Parking Block w/Hardware, 4 in Height, 6 ft Length, Gray

  • Mfr # ULTRA4672PBG

  • Zoro # G608626852


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRA4672PBG
Zoro #
G608626852
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
6 ft

Details

Item
Ultra Parking Block w/Hardware
Color
Gray

Description

6' ultra parking block with hardware, 4h, gray, ultra4672pbg channel shape of base makes speed bump stronger and more durable. The channel shape allows you to run cables and wires underneath the block. Includes installation hardware for asphalt or concrete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.