
Foam Dinnerware, 9in. dia, Poly Bag, White, 500PK
Mfr # 12040
Zoro # G410997508
product price: $32.79
/pk 500, $0.07/eaKey Features
Disposable Foodware Coating/Lining
Coated
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12040
Zoro #
G410997508
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Diameter
9 in
Length
9 in
Width
9 in
Details
Disposable Foodware Coating/Lining
Coated
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Disposable Foodware Shape
Round
Color
White
Durability
Mediumweight
Item
Plates
Item Weight
Mediumweight
Recyclable
No
Packs per Case
4
Sfi Certified
No
Microwave Safe
No
Pack Count
125
Freezer Safe
No
Features
Leak-resistant.
Material
Foam
Number of Compartments
1
Fsc Certified
No
Dinnerware Type
Plate
Description
Always keep a stack of this budget-friendly dinnerware on hand. Coated surface provides excellent leak resistance. Stiff, insulated foam minimizes the potential for drops and spills.
- • Budget-friendly.
- • Leak-resistant.
- • Stiff and insulated.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.