
Foam Dinnerware, Plate, 3-Compartment, 9in. dia, Poly Bag, White, 500PK
Mfr # 12201
Zoro # G710997680
product price: $33.29
/pk 500, $0.07/eaKey Features
Bio Based
No
Color
White
Disposable Foodware Coating/Lining
Coated
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12201
Zoro #
G710997680
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Length
9 in
Width
9 in
Diameter
9 in
Details
Bio Based
No
Color
White
Disposable Foodware Coating/Lining
Coated
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Compostable
No
Disposable Foodware Shape
Round
Fsc Certified
No
Recyclable
No
Item Weight
Mediumweight
Pack Count
125
Dinnerware Type
Plate
Packs per Case
4
Freezer Safe
No
Item
Plates
Material
Foam
Sfi Certified
No
Number of Compartments
3
Features
Leak-resistant.
Durability
Mediumweight
Microwave Safe
No
Description
Always keep a stack of this budget-friendly dinnerware on hand. Coated surface provides excellent leak resistance. Stiff, insulated foam minimizes the potential for drops and spills.
- • Budget-friendly.
- • Leak-resistant.
- • Stiff and insulated.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.