
Foam Dinnerware, Plate, 9in., White, 500PK
Mfr # 12003
Zoro # G710997772
product price: $28.19
/pk 500, $0.06/eaKey Features
Disposable Foodware Coating/Lining
Coated
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12003
Zoro #
G710997772
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Diameter
9 in
Width
9 in
Length
9 in
Details
Disposable Foodware Coating/Lining
Coated
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Color
White
Compostable
No
Disposable Foodware Shape
Round
Freezer Safe
No
Item
Plates
Recyclable
No
Item Weight
Mediumweight
Sfi Certified
No
Fsc Certified
No
Packs per Case
20
Pack Count
25
Material
Polystyrene (PS)
Number of Compartments
1
Dinnerware Type
Plate
Durability
Mediumweight
Features
Leak-resistant.
Microwave Safe
No
Description
Always keep a stack of this budget-friendly dinnerware on hand. Coated surface provides excellent leak resistance. Stiff, insulated foam minimizes the potential for drops and spills.
- • Budget-friendly.
- • Leak-resistant.
- • Stiff and insulated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.