
Foam Hinged Lid Container Secure One Tab Latch, 3-Compartment, 7.81 x 8.75 x 3.38, White, 200PK
Mfr # 12039
Zoro # G611418079
product price: $40.29
/pk 200, $0.20/eaKey Features
Bpi Certified
No
Bio Based
No
Closure Type
Hinged Lid
Color
White
Recyclable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12039
Zoro #
G611418079
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Depth
8.75 in
Height
3.38 in
Details
Bpi Certified
No
Bio Based
No
Closure Type
Hinged Lid
Color
White
Recyclable
No
Compostable
No
SFI Certified
No
Container Lid
Hinged Lid
Container Shape
Rectangular
Container Style
Hinged Lid Container
FSC Certified
No
Hinged Lid
Yes
Lid Type
Hinged Lid
Material
Foam
Item Weight
Standard
Features
Hinged Lid
Item
Takeout Food Containers
Number of Compartments
3
Microwave Safe
No
Pattern
Solid
Freezer Safe
No
Description
Ideal for take out service or for conveniently packing leftovers. The foam is well insulated, meaning that it will maintain the food's proper serving temperature. Its hinged lid makes certain that your food will stay safe during transport, eliminating concerns about leakage and spillage.
- • Ideal for take out service or for conveniently packing leftovers.
- • The foam is well insulated, meaning that it will maintain the food's proper serving temperature.
- • Its hinged lid makes certain that your food will stay safe during transport, eliminating concerns about leakage and spillage.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.