
Foam Hinged Lid Container, Secure Two Tab Latch, Poly Bag, 9 x 9 x 3, White, 200PK
Mfr # 12095
Zoro # G610997414
product price: $40.69
/pk 200, $0.20/eaKey Features
Bpi Certified
No
Bio Based
No
Color
White
Closure Type
Hinged Lid
Compostable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12095
Zoro #
G610997414
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Depth
9 in
Height
3 in
Details
Bpi Certified
No
Bio Based
No
Color
White
Closure Type
Hinged Lid
Compostable
No
Recyclable
No
SFI Certified
No
Container Lid
Hinged Lid
Container Shape
Square
Container Style
Hinged Lid Container
Features
Hinged Lid
Item Weight
Standard
Item
Takeout Food Containers
Pattern
Solid
Freezer Safe
No
FSC Certified
No
Number of Compartments
1
Hinged Lid
Yes
Material
Foam
Lid Type
Hinged Lid
Microwave Safe
No
Description
Ideal for take out service or for conveniently packing leftovers. The foam is well insulated, meaning that it will maintain the food's proper serving temperature. Its hinged lid makes certain that your food will stay safe during transport, eliminating concerns about leakage and spillage.
- • Ideal for take out service or for conveniently packing leftovers.
- • The foam is well insulated, meaning that it will maintain the food's proper serving temperature.
- • Its hinged lid makes certain that your food will stay safe during transport, eliminating concerns about leakage and spillage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.