This item is Discontinued.

Plastifar Foam Hinged Lid Containers, 3-Compartment, 7.56 x 8.25 x 2.38, White, Foam, 200PK 12109

This item is Discontinued.

Plastifar

Foam Hinged Lid Containers, 3-Compartment, 7.56 x 8.25 x 2.38, White, Foam, 200PK (Discontinued)

Mfr # 12109
Zoro # G523332722
Country of Origin Dominican Republic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12109
Zoro #
G523332722
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Outside Height
2.38 in
Outside Width
7.56 in
Depth
8.25'

Details

Color
White
Microwave Safe
No
Storage Container Style
Hinged Lid Container
Container Lid
Hinged
Material
Polystyrene
Number of Compartments
3

Description

Ideal for takeout service or for conveniently packing leftovers. The foam is well insulated, meaning that it will maintain the food's proper serving temperature. Its hinged lid makes certain that your food will stay safe during transport, eliminating concerns about leakage and spillage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.