Zoro Homepage

Foam Hinged Lid Containers, 3-Compartment, 9 x 10 x 3, White, Foam, 200PK

  • Mfr # 12083

  • Zoro # G116009581


product price: $47.49
/pk 200, $0.24/ea

Key Features

Depth
9 in
Dishwasher Safe
No
Color
White
Vented
No
Number of Compartments
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12083
Zoro #
G116009581
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Depth
9 in
Outside Height
3 in
Outside Width
9 in
Height
3 in

Details

Dishwasher Safe
No
Color
White
Vented
No
Number of Compartments
3
Item
Takeout Food Containers
Hinged Lid
Yes
Basic Foodware Material
Foam
Material
Polystyrene
Type
Hinged Lid Container
Microwave Safe
No
Bpi Certified
No
Closure Type
Hinged Lid
Bio Based
No
Recyclable
No
SFI Certified
No
Container Lid
Hinged Lid
Compostable
No
Container Style
Hinged Lid Container
Container Shape
Square
FSC Certified
No
Pattern
Solid
Hinged Lid
Yes
Item Weight
Standard
Freezer Safe
No
Lid Type
Hinged Lid
Features
Hinged Lid

Description

Ideal for takeout service or for conveniently packing leftovers. The foam is well insulated, meaning that it will maintain the food's proper serving temperature. Its hinged lid makes certain that your food will stay safe during transport, eliminating concerns about leakage and spillage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.