Zoro Homepage

Plastic Condiment Cups, 0.75 oz, Translucent, 5000PK

  • Mfr # 11014

  • Zoro # G110997709


product price: $34.55

Key Features

Bio Based
No
Bpi Certified
No
Number of Cups Included
5000
Capacity
0.75 oz
Microwave Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11014
Zoro #
G110997709
UPC #
-
Country of Origin
Dominican Republic

Details

Bio Based
No
Bpi Certified
No
Number of Cups Included
5000
Capacity
0.75 oz
Item
Cups
Microwave Safe
No
Color
Translucent
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Fsc Certified
No
Material
Plastic
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Hot or Cold Cup
Cold Cup
Sfi Certified
No

Description

Keep a stack near your condiment-pump station. Souffle cups help you minimize costs by reducing the amount of premeasured condiment packets used. Won't transfer flavors or odors.


  • • Perfect for condiment-pump stations.
  • • Won't transfer flavors or odors.
  • • Helps minimize costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.