This item is Discontinued.

Plastiflex Company Inc Rage RC RGRA1112 Vintage Stick Micro RTF; Red RGRA1112

Rage RC RGRA1112 Vintage Stick Micro RTF; Red (Discontinued)

  • Mfr # RGRA1112
  • Zoro # G404133035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGRA1112
Zoro #
G404133035
UPC #
739792071683
Country of Origin
China

Description

The Rage R/C Micro Vintage Stick takes a step backwards in time to a nostalgic look that evokes memories of yesteryear, but with modern carbon fiber materials and updated radio technologies like 2.4GHz. This classic-appearing aircraft is not only a great way to build R/C piloting skills, but also an enjoyable model for experienced R/C enthusiasts to fly in compact areas. The Micro Vintage Stick is produced with simple and durable construction techniques - such as the carbon fiber "stick" airframe and foam flying surfaces. The featherweight (24g without battery) construction and high-capacity flight battery combine to deliver adequate power for aerobatics like loops, spins, and barrel rolls or extended flight times when enjoying more relaxed flight maneuvers.

The Micro Vintage Stick features a factory-applied vintage red WWI-style trim scheme with everything required to fly in the box; including a 2.4GHz 4-channel capable transmitter that also doubles as a charger for the 3.7V 150mAh LiPo flight battery and integral control board with ESC and servos. The only additional items required are four AA batteries for the transmitter and you can enjoy flying a classic aircraft from a bygone era at your local park or gymnasium within minutes of opening the box!

Features
  • Ultralight wing loading allows for a wide flight performance envelope-from lazy figure 8's to loops, spins, and barrel rolls
  • Rudder, Elevator and Throttle control
  • Compact 400mm wingspan allows for easy transportation and storage
  • Durable yet lightweight carbon fiber fuselage and frame
  • 2.4GHz Airborne Control System with integrated servos, receiver, and ESC
  • 2.4GHz transmitter provides interference-free link between pilot and aircraft
  • Includes 1S 3.7v 150mAh Lipo battery for extended flight times
Specifications
  • Color: Red
  • Wingspan: 16 5/8" (422.3 mm)
  • Length: 14 3/4" (374.7 mm)
  • Wing Area: 75 sq.in. (4.84 dm & sq.)
  • Battery: 1S 3.7v 150mAh Lipo
  • Transmitter: 4-channel capable, 2.4GHz system
  • Airplane Control: 3-Channels - throttle, rudder, elevator
  • On-Board-Electronics: Combination RX/ESC with integrated servos
  • Weight with Battery: 1 oz (28 g)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.