Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrafficBarricade, White, 24-1/2inW

  • Mfr # 97-01-501-04

  • Zoro # G713345099


product price: $59.19
/ea

Key Features

Includes
A Frame
Standards
MASH Approved, Meets MUTCD Standards, NCHRP-350 Certified
Legend
Striped/Blank
Reflective Grade
High-Intensity Prismatic
Overall Length
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-01-501-04
Zoro #
G713345099
UPC #
737415059995
Country of Origin
United States

Dimensions

Overall Length
24 1/2 in
Overall Height
45 1/5 in
Top Panel Width
24 in
Top Panel Height
8 in
Overall Depth
26 3/10 in
Bottom Panel Height
8 in

Details

Item
Flat Folding Barricade
Includes
A Frame
Standards
MASH Approved, Meets MUTCD Standards, NCHRP-350 Certified
Legend
Striped/Blank
Reflective Grade
High-Intensity Prismatic
Meets MUTCD Requirements
Yes
Style
A-Frame
Features
Barricades Panels won't Decay or Splinter
Fillable
No
Meets NCHRP 350 Testing Criteria
Yes
Placement Type
Permanent, Short Term
Accepts Light
Yes
Foldable
Yes
Series
Plastx FF
Product Type
Flat Fold Barrier
Type
Type I
Panel Material
Plastic
Barricade Color
White
Empty Weight
12.79 lb
Frame Material
Polypropylene
Interlocking
No

Description

Traffic Barricade, Product Type Barricade, Style A-Frame, Empty Weight 12.8 lb, Type Type I, Reflective Grade High-Intensity Prismatic, Barricade Color White, Fillable No, Overall Depth 26 5/16 in, Overall Height 45 3/16 in, Overall Length 24 1/2 in, Legend Blank, Interlocking No, Includes A-Frame, Frame Material Polypropylene, Weight When Filled with Water Not Applicable, Panel Material Plastic, Features Barricades Panels Resistant to Decay or Splintering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.