Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrafficBarricade, White, 24-1/2inW

  • Mfr # 97-01-501-05

  • Zoro # G513345077


product price: $50.99
/ea

Key Features

Includes
A Frame
Standards
MASH Approved, Meets MUTCD Standards, NCHRP-350 Certified
Reflective Grade
Engineer
Legend
Striped/Blank
Meets MUTCD Requirements
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-01-501-05
Zoro #
G513345077
UPC #
737415060007
Country of Origin
United States

Dimensions

Overall Length
24 1/2 in
Overall Height
45 1/5 in
Top Panel Height
8 in
Top Panel Width
24 in
Overall Depth
26 3/10 in
Bottom Panel Height
8 in

Details

Item
Flat Folding Barricade
Includes
A Frame
Standards
MASH Approved, Meets MUTCD Standards, NCHRP-350 Certified
Reflective Grade
Engineer
Legend
Striped/Blank
Meets MUTCD Requirements
Yes
Style
A-Frame
Meets NCHRP 350 Testing Criteria
Yes
Fillable
No
Features
Barricades Panels won't Decay or Splinter
Placement Type
Permanent, Short Term
Product Type
Flat Fold Barrier
Type
Type I
Accepts Light
Yes
Panel Material
Plastic
Foldable
Yes
Series
Plastx FF
Empty Weight
12.79 lb
Interlocking
No
Frame Material
Polypropylene
Barricade Color
White

Description

Traffic Barricade, Product Type Barricade, Style A-Frame, Empty Weight 12.8 lb, Type Type I, Reflective Grade Engineer, Barricade Color White, Fillable No, Overall Depth 26 5/16 in, Overall Height 45 3/16 in, Overall Length 24 1/2 in, Legend Blank, Interlocking No, Includes A-Frame, Frame Material Polypropylene, Weight When Filled with Water Not Applicable, Panel Material Plastic, Features Barricades Panels Resistant to Decay or Splintering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.