Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrafficBarricade, White, 24-1/2inW

  • Mfr # 97-01-502-03

  • Zoro # G213345094


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Includes
A Frame
Standards
MASH Approved, Meets MUTCD Standards, NCHRP-350 Certified
Reflective Grade
High-Intensity Prismatic
Style
A-Frame
Overall Length
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-01-502-03
Zoro #
G213345094
UPC #
737415061356
Country of Origin
United States

Dimensions

Overall Length
24 1/2 in
Overall Height
45 1/5 in
Overall Depth
26 3/10 in
Bottom Panel Height
8 in
Top Panel Height
12 in

Details

Item
Flat Folding Barricade
Includes
A Frame
Standards
MASH Approved, Meets MUTCD Standards, NCHRP-350 Certified
Reflective Grade
High-Intensity Prismatic
Style
A-Frame
Legend
Striped/Blank
Features
Barricades Panels won't Decay or Splinter
Meets MUTCD Requirements
Yes
Fillable
No
Meets NCHRP 350 Testing Criteria
Yes
Placement Type
Permanent, Short Term
Product Type
Flat Fold Barrier
Series
Plastx FF
Accepts Light
Yes
Foldable
Yes
Panel Material
Plastic
Type
Type II
Frame Material
Polypropylene
Empty Weight
12.79 lb
Barricade Color
White
Interlocking
No

Description

Traffic Barricade, Product Type Barricade, Style A-Frame, Empty Weight 12.8 lb, Type Type II, Reflective Grade High-Intensity Prismatic, Barricade Color White, Fillable No, Overall Depth 26 5/16 in, Overall Height 45 3/16 in, Overall Length 24 1/2 in, Legend Blank, Interlocking No, Includes A-Frame, Frame Material Polypropylene, Weight When Filled with Water Not Applicable, Panel Material Plastic, Features Barricades Panels Resistant to Decay or Splintering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.