Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrafficBarricade, White, 24-1/2inW

  • Mfr # 97-01-502

  • Zoro # G313345093


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Includes
A Frame
Standards
MASH Approved, Meets MUTCD Standards, NCHRP-350 Certified
Meets NCHRP 350 Testing Criteria
Yes
Meets MUTCD Requirements
Yes
Reflective Grade
Engineer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-01-502
Zoro #
G313345093
UPC #
737415060038
Country of Origin
United States

Dimensions

Overall Length
24 1/2 in
Overall Height
45 1/5 in
Top Panel Width
24 in
Top Panel Height
12 in
Overall Depth
26 3/10 in
Bottom Panel Height
8 in

Details

Item
Flat Folding Barricade
Includes
A Frame
Standards
MASH Approved, Meets MUTCD Standards, NCHRP-350 Certified
Meets NCHRP 350 Testing Criteria
Yes
Meets MUTCD Requirements
Yes
Reflective Grade
Engineer
Legend
Striped/Blank
Fillable
No
Features
Barricades Panels won't Decay or Splinter
Style
A-Frame
Series
Plastx FF
Type
Type II
Foldable
Yes
Product Type
Flat Fold Barrier
Accepts Light
Yes
Panel Material
Plastic
Placement Type
Permanent, Short Term
Frame Material
Polypropylene
Barricade Color
White
Interlocking
No
Empty Weight
12.79 lb

Description

Traffic Barricade, Product Type Barricade, Style A-Frame, Empty Weight 12.8 lb, Type Type II, Reflective Grade Engineer, Barricade Color White, Fillable No, Overall Depth 26 5/16 in, Overall Height 45 3/16 in, Overall Length 24 1/2 in, Legend Blank, Interlocking No, Includes A-Frame, Frame Material Polypropylene, Weight When Filled with Water Not Applicable, Panel Material Plastic, Features Barricades Panels Resistant to Decay or Splintering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.