
Patch Filler & Repair, 16 oz, Tub, White
Mfr # 7079818741
Zoro # G100463429
product price: $13.55
/eaKey Features
Container Type
Tub
Size
16 oz
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079818741
Zoro #
G100463429
UPC #
70798187405
Country of Origin
United States
Dimensions
Size
16 oz
Details
Item
Patch Filler & Repair
Container Type
Tub
Color
White
Description
DAP Platinum Patch Advanced Exterior Filler is formulated with innovative Weather Max technology for long-lasting, all weather protection. It has strong multi-material adhesion to tough porous and non-porous materials making it ideal for exterior applications such as the installation, finishing or repairing of fiber cement siding, PVC trim board, vinyl siding, metal, composite, concrete, brick, wood and more. Platinum Patch creates a strong, durable bond that won't crack or lose adhesion over time and is also is sandable, paintable.
- • Powerful weatherproof protection, Prevents discoloration, cracking and crumbling
- • Tough hydrophobic surface - Provides a waterproof repair that won't swell, soften, blister or breakdown
- • Mold, mildew, algae resistant - Perfect for areas with continuous exposure to the elements
- • Low in odor and easy water clean-up
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.