Shop PLATINUM

PLT-99370 15 Piece SAE 0.50 in. Drive Jumbo Crowfoot Wrench Set

  • Mfr # PLT-99370
  • Zoro # G804006595

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLT-99370
Zoro #
G804006595
UPC #
663126993702
Country of Origin
China
Item
Crowfoot Wrench
SAE or Metric
SAE

Description

Use with 1/2 drive extensions, ratchets or breaker bars. Crowfoot wrenches work in tight spaces where ordinary sockets and wrenches cannot. Chrome vanadium steel for strength and durability. Fully polished chrome finish for easy clean up. Limited against defects in workmanship and materials Set Includes:. PLT-99336 - 1PLT-99337 - 1-1/16PLT-99338 - 1-1/8PLT-99339 - 1-3/16PLT-99340 - 1-1/4PLT-99349 - 1-5/16PLT-99341 - 1-3/8PLT-99351 - 1-7/16PLT-99342 - 1-1/2PLT-99343 - 1-5/8PLT-99344 - 1-11/16PLT-99345 - 1-3/4PLT-99346 - 1-13/16PLT-99347 - 1-7/8PLT-99348 - 2.

Features
  • SAE 0.50 in. Drive Jumbo Crowfoot Wrench Set
  • 15 Piece
Specifications
  • Size: 0.50"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.