Shop PLATINUM
Create Account
PLT-99655 27 x 30 mm Extra Large Ratchet Wrench
- Mfr # PLT-99655
- Zoro # G604046364
product price:Â
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLT-99655
- Zoro #
- G604046364
- UPC #
- 663126996550
- Country of Origin
- China
Description
27 x 30mm Extra Large Ratchet Wrench
Features- All Platinum Tech
- Ratcheting Wrench Sets feature a Patented
- 50% Rounded off Heads
- Spline 12-point Square 6-point Star 50% Rounded off Heads
- Length: 27 x 30mm
- Size: Extra Large
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.