Shop JTC AUTO TOOLS
See all product information
Create Account
Ball pein hammer, 1-1/2 lb (24 oz), cr-v head, 345mm length
- Mfr # 3409
- Zoro # G523367656
product price:Â
$
66.99
/ea
Key Features
Overall Length
345 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3409
- Zoro #
- G523367656
- UPC #
- 4712631138712
- Country of Origin
- Taiwan, Province of China
- Item
- Ball pein hammer
Dimensions
- Overall Length
- 345 mm
Description
Head material: CR-V, Polished: Matte finish, Grip material: TPR, SPEC 1-1/2P, LENGTH 345mm, packing 16/19.1kgs/20.3kgs/0.87Cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.