Shop PLATINUM

PLT-99682 0.5 in. Drive Super Strong Flex Head I-Beam Ratchet Set

  • Mfr # PLT-99682
  • Zoro # G904042103

product price: 
$
277.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLT-99682
Zoro #
G904042103
UPC #
663126996826
Country of Origin
China

Description

I-Beam design allows handle to flex under extreme torque . Engineered to withstand loads up to 700 ft.-lbs. . 72 tooth ratchet provides 5. swing arc . Closed head design keeps out dust and debris . Included handle extension increases performance and ratchet length from 25. to 44.3. (PLT-99683).

Features
  • 0.5 in. Drive Super Strong Flex Head I-Beam Ratchet Set
  • Designed to help to get your job done right
  • Manufactured utilizing the highest quality materials
Specifications
  • Size: 0.5 in.
  • Weight: 3.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.