Shop GEARWRENCH
See all product information
Create Account
Ratcheting Wrench Set, 11-Piece, Specifications: Metric Measurement
- Mfr # 88687
- Zoro # G922914376
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Number of Pieces
11
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88687
- Zoro #
- G922914376
- UPC #
- 099575886874
- Country of Origin
- Viet Nam
- Measurement Type
- Metric
- Number of Pieces
- 11
- SAE or Metric
- Metric
Description
GearWrench Ratcheting Wrench Set, Specifications: Metric Measurement, Number of Pieces: 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.