Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 gal Trash Can Liners, 39 in x 46 in, Extra Heavy-Duty, 1.55 mil, Gray

  • Mfr # PLA4870

  • Zoro # G5727121


product price: $44.69
/pk 50, $0.89/ea

Key Features

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.55 mil
Size
39 in x 46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA4870
Zoro #
G5727121
UPC #
041215250156
Country of Origin
United States

Dimensions

Thickness
1.55 mil
Size
39 in x 46 in
Width
39 in
Height
46 in

Details

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Gray
Item
Trash Can Liners
Package Configuration
5 Rolls of 10 Bags
Application
Can Liner
Weight
10.36 lbs
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 50

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.