
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA6070
Zoro #
G5727106
UPC #
041215250163
Country of Origin
United States
Dimensions
Thickness
1.55 mil
Height
56"
Width
39"
Details
Capacity
60 gal
Material
LLDPE/LD Blend
Color
Gray
Item
Can Liner
Package Configuration
5 Rolls of 10 Bags
Application
Can Liner
Weight
14 lbs
Description
Item Can Liner,39 In.X56 In.,1.55miL,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.