
56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 1.55 mil, Gray, 50 PK
Mfr # PLA4770
Zoro # G5727130
product price: $65.59
/pk 50, $1.31/eaKey Features
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.55 mil
Size
43 in x 48 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA4770
Zoro #
G5727130
UPC #
041215250149
Country of Origin
United States
Dimensions
Thickness
1.55 mil
Size
43 in x 48 in
Width
43 in
Height
48 in
Details
Capacity
56 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Gray
Item
Trash Bags
Package Configuration
5 Rolls of 10 Bags
Bags Per Roll
50
Application
Can Liner
Weight
12 lbs
Description
Item Can Liner,43 In.X48 In.,1.55miL,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.