60 gal Trash Bags, 39 in x 56 in, Extra Heavy-Duty, 1.55 mil, Gray
Mfr # PLA5525
Zoro # G5727115
product price: $30.99
/pk 25, $1.24/eaKey Features
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.55 mil
Size
39 in x 56 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA5525
Zoro #
G5727115
UPC #
041215250231
Country of Origin
United States
Dimensions
Thickness
1.55 mil
Size
39 in x 56 in
Width
39 in
Height
56 in
Details
Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Gray
Item
Trash Bags
Package Configuration
5 Rolls of 5 Bags
Bags Per Roll
25
Application
Can Liner
Weight
6.31 lbs
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 25
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.