Plus Filler 01130
Mfr # 7100142876
Zoro # G216555889
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Features
Container Size
3 gal
Standards
OSHA 29 CFR 1910.1200
Base Type
Polyester
Compatible Surface Material
Aluminum, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100142876
Zoro #
G216555889
UPC #
00051131311251
Country of Origin
United States
Dimensions
Container Size
3 gal
Details
Features
Standards
OSHA 29 CFR 1910.1200
Base Type
Polyester
Compatible Surface Material
Aluminum, Metal
Series
Platinum
VOC Content Weight
121 g/L
Product Type
Body Filler
Number of Components
One-Part System
Color
Yellow
Working Time
5 min
Item
Body Filler
Container Type
Pail
Flash Point
88 Degrees F
Full Cure Time
20 min
Description
Plus Filler 01130
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.