Zoro Homepage

Select Filler

  • Mfr # 7100096047

  • Zoro # G016555737


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Features
3M's Highest-Performing Lightweight Body Filler, Available in 276 ml Cartridges for use with the 3M(TM) Dynamic Mixing System, Delivers Superior Adhesion to Galvanized Steel, Aluminum, E-Coat, Fiberglass and Smc, Refined Surface Creates Less Need for Primer, Reducing Primer Usage upto 30%, Resin-Rich Formula Adheres to Cured Epoxy and Urethane Primers, Stain-Free and Tack-Free, Ideal Under all Basecoat/Clearcoat Systems, Super Creamy Formula Reduces Pinholes and Micro Pinholes
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Material
Aluminum, Fiberglass, Metal
Series
Platinum
VOC Content Weight
228 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100096047
Zoro #
G016555737
UPC #
00051131311305
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Features
3M's Highest-Performing Lightweight Body Filler, Available in 276 ml Cartridges for use with the 3M(TM) Dynamic Mixing System, Delivers Superior Adhesion to Galvanized Steel, Aluminum, E-Coat, Fiberglass and Smc, Refined Surface Creates Less Need for Primer, Reducing Primer Usage upto 30%, Resin-Rich Formula Adheres to Cured Epoxy and Urethane Primers, Stain-Free and Tack-Free, Ideal Under all Basecoat/Clearcoat Systems, Super Creamy Formula Reduces Pinholes and Micro Pinholes
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Material
Aluminum, Fiberglass, Metal
Series
Platinum
VOC Content Weight
228 g/L
Color
Purple
Working Time
4 min
Container Type
Pail
Item
Select Filler
Number of Components
One-Part System
Full Cure Time
20 min
Base Type
Polyester
Product Type
Body Filler
Flash Point
90 Degrees F

Description

Select Filler

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.