Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter, Oval, 6 In. L

  • Mfr # 1755

  • Zoro # G5159831


product price: $24.39
/ea

Key Features

Overall Length
5 1/8 in
Handle Type
Rubber
Features
For Heavy Gauge Wire, Spring-Back Action
Jaw Length
1/2 in
Jaw Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755
Zoro #
G5159831
UPC #
738888306029
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Jaw Length
1/2 in
Jaw Width
5/8 in
Jaw Thickness
3/8 in
Cutter Length
3/4 in
Maximum Wire Cutting Diameter
0.625 in
For Maximum Diameter Stainless Steel
Not Rated
For Maximum Diameter Hard Steel
Not Rated
For Maximum Diameter ACSR Conductor
Not Rated

Details

Item
Cutting Plier
Handle Type
Rubber
Features
For Heavy Gauge Wire, Spring-Back Action
Cutting Action
Shear Cut
Primary Application
Cuts round and flat cable, co-ax, nickel, Kovar, and other wires
Handle Color
Blue
Nose Type
Oval
Weight
2.5 oz
Grip Material
Rubber
Insulated
Yes
Standards
EU RoHS2
High Leverage
No
For Wire/Cable Type
Coax Cable
Spring Assist Handle
Yes
Head Type
Angled
Non-Sparking
No
Cutting Capacity by Material
1-2/3 mm/Copper
Material Applications
Nickel
Grip Style
Standard Cushion
Additional Tool Functions
Cable Cutter
Tether Ready
No
Cut Profile
Flush
Nose Shape
Oval
Jaw Opening Type
Spring Return
Head Offset Angle
20 Degrees
ESD-Safe
No
Maximum Wire Cutting Gauge
12 AWG
Maximum Jaw Opening
3/8 in

Description

If you are looking for a cutter that will not tire your hands, the PLATO 1755 Cutter is just what you need. Designed to cut round and flat cable, co-ax, nickel, Kovar, and other wires with ease. This lightweight design reduces operator fatigue. The spring back action ensures that the wire does not slip from the cutting jaws during use. The shear cut blade allows for fast cutting action with less effort on your part. With its comfortable grip and easy operation, this cutter is one of a kind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.