Cutter, Tapered, 5 In. L
Mfr # 170SD
Zoro # G5159822
product price: $20.29
/eaKey Features
Overall Length
5 1/8 in
Handle Type
Rubber
Features
Disposable Cutter, Economical, Ergonomic Handle Design, Spring-Back Action, Thin Blade Profile For Trimming In Tight Areas
Cutting Action
Shear Cut
Primary Application
Electrical Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170SD
Zoro #
G5159822
UPC #
738888306043
Country of Origin
Costa Rica
Dimensions
Overall Length
5 1/8 in
Details
Item
Cutter
Handle Type
Rubber
Features
Disposable Cutter, Economical, Ergonomic Handle Design, Spring-Back Action, Thin Blade Profile For Trimming In Tight Areas
Cutting Action
Shear Cut
Primary Application
Electrical Wire
Handle Color
Blue
Nose Type
Tapered
Handle Style
Ergonomic
Cutting Capacity by Material
1 mm/Copper
Spring Assist Handle
Yes
Description
Cutter, Overall Length 5 1/8 in, Features Disposable Cutter, Economical, Ergonomic Handle Design, Spring-Back Action, Thin Blade Profile For Trimming In Tight Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.