Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desoldering Tip, 1.0mm ID, 2.0mm OD, For Use With Hakko 474, 475, 701, 702B

  • Mfr # HK-0879

  • Zoro # G0276319


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Size
1.0mm ID, 2.0mm OD
For Use With
Hakko 474, 475, 701, 702B
Standards
RoHS Compliant
Application
Desoldering
Tip Length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK-0879
Zoro #
G0276319
UPC #
-
Country of Origin
Costa Rica

Dimensions

Size
1.0mm ID, 2.0mm OD
Tip Length
19 mm
Tip Width
2 mm
Tip Outside Diameter
2 mm
Tip Inside Diameter
1 mm

Details

Item
Desoldering Tip
For Use With
Hakko 474, 475, 701, 702B
Standards
RoHS Compliant
Application
Desoldering
Tip Type
Round
Product Type
Desoldering Nozzle
Compatible Handpiece Manufacturer Model Number
802, 807, 808, 817

Description

Desoldering Tip, Tip Type Round, Tip Width 2 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2 mm, Compatible Handpiece Manufacturer Model Number 802, 807, 808, 817, Application Desoldering, Product Type Desoldering Nozzle, Standards RoHS Compliant, Tip Length 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.