Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desoldering Tip, 1mm ID, 2mm OD, For Use With A.P.E., Air-Vac, Pace

  • Mfr # 20-0110

  • Zoro # G2799575


product price: $3.32
/ea
Sold in multiples of 10 for $33.20

Key Features

Size
1mm ID, 2mm OD
Standards
RoHS Compliant
For Use With
A.P.E., Air-Vac, Pace
Application
Desoldering
Tip Length
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-0110
Zoro #
G2799575
UPC #
-
Country of Origin
Costa Rica

Dimensions

Size
1mm ID, 2mm OD
Tip Length
25.4 mm
Tip Inside Diameter
1 mm
Tip Outside Diameter
2 mm
Overall Length
25.4 mm
Tip Width
2 mm

Details

Item
Desoldering Tip
Standards
RoHS Compliant
For Use With
A.P.E., Air-Vac, Pace
Application
Desoldering
Tip Type
Round
Product Type
Desoldering Tweezers Tip
Compatible Handpiece Manufacturer Model Number
SODR-X-TRACTORS, SX-20, SX-25, SX-25V
Compatible Station
A.P.E. 1212-0040; A.P.E. 1212-0084; A.P.E. 20-0110; Pace 1121-0479

Description

Desoldering Tip, Tip Type Round, Tip Width 2 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2 mm, Compatible Handpiece Manufacturer Model Number SODR-X-TRACTORS, SX-20, SX-25, SX-25V, Application Desoldering, Compatible Station A.P.E. 1212-0040; A.P.E. 1212-0084; A.P.E. 20-0110; Pace 1121-0479, Overall Length 25.4 mm, Product Type Desoldering Tweezers Tip, Standards RoHS Compliant, Tip Length 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.