Zoro Homepage

Flux Dispenser, 2 oz. Needle Tip

  • Mfr # FD-21

  • Zoro # G5391337


product price: $5.69
/ea

Key Features

Size
2 oz
Marker
Needle Tip
Material
Solder Flux
Color
Clear, Gray
Removes With
Appropriate Flux Remover or Flux Off Flux Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-21
Zoro #
G5391337
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz

Details

Item
Flux Dispenser
Marker
Needle Tip
Material
Solder Flux
Color
Clear, Gray
Removes With
Appropriate Flux Remover or Flux Off Flux Remover

Description

Flux Dispenser, Size 2 oz, Solder Flux, Needle Tip Marker, Color Clear, Gray, Removes With Appropriate Flux Remover or Flux Off Flux Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.