Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-5895
Zoro #
G3515784
UPC #
738888309358
Country of Origin
Costa Rica
Dimensions
Tip Outside Diameter
3.4 mm
Tip Width
3.4 mm
Details
Item
Soldering Tip
Type
0.195 in SMD flow tip, 1121-0490
Application
Soldering
Product Type
Soldering Tip
Tip Type
Bevel
Compatible Station
IR-70, PS-80, PS-90, SP-2
Compatible Handpiece Manufacturer
Pace
Tip Series
33
Material
Copper
Description
Soldering Tip, Tip Series 33, Tip Type Bevel, Tip Width 3.4 mm, Tip Outside Diameter 3.4 mm, Compatible Station IR-70, PS-80, PS-90, SP-2, Compatible Handpiece Manufacturer Pace, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.