Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plato Solder Pot, 500 W, 500-1100 F SP-301

Solder Pot, 500 W, 500-1100 F (Discontinued)

  • Mfr # SP-301
  • Zoro # G3554643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-301
Zoro #
G3554643
UPC #
-
Country of Origin
United States

Details

Item
Solder Pot
Voltage
120VAC
Watts
500
Temp. Rating
500 Degrees to 1100 Degrees F
Features
2 lb Capacity

Description

Solder Pot, 500 Watts, Temp. 500-1100 F, Voltage 120, 2 lb Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.