Zoro Homepage

Solder Tip, Chisel, 0.063 In/1.6 mm

  • Mfr # MS-3200

  • Zoro # G3536653


product price: $5.39
/ea

Key Features

Type
0.063 in screwdriver tip, LTA
Application
Soldering
Maximum Operating Temperature
850 Degrees F
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-3200
Zoro #
G3536653
UPC #
738888310767
Country of Origin
Costa Rica

Dimensions

Tip Length
13 mm
Tip Outside Diameter
4.6 mm
Tip Thickness
0.7 mm
Tip Width
1.6 mm

Details

Item
Soldering Tip
Type
0.063 in screwdriver tip, LTA
Application
Soldering
Maximum Operating Temperature
850 Degrees F
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Compatible Handpiece Manufacturer Model Number
WP 80, WSP 80, WSP 80N, WXP 80
Compatible Station
WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
Tip Series
LT
Material
Copper
Tip Type
Chisel

Description

Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 13 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.7 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.