Solder Tip, Long Conical, 0.015 In/0.4 mm
Mfr # EW-402
Zoro # G3533652
product price: $5.85
/eaKey Features
Type
1/64 in conical tip, ETS
Application
Soldering
Maximum Operating Temperature
850 Degrees F
Compatible Handpiece Manufacturer
Weller
Tip Type
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EW-402
Zoro #
G3533652
UPC #
738888310293
Country of Origin
Costa Rica
Dimensions
Tip Outside Diameter
0.4 mm
Tip Width
0.4 mm
Tip Length
34.5 mm
Details
Item
Soldering Tip
Type
1/64 in conical tip, ETS
Application
Soldering
Maximum Operating Temperature
850 Degrees F
Compatible Handpiece Manufacturer
Weller
Tip Type
Conical
Product Type
Soldering Tip
Tip Series
ET
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Compatible Handpiece Manufacturer Model Number
EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Description
Soldering Tip, Tip Series ET, Tip Type Conical, Tip Width 0.4 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 0.4 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.