Solder Tip, Screwdriver, 0.093 In/2.4 mm
Mfr # EW-305
Zoro # G3526695
product price: $7.19
/eaKey Features
Type
3/32 in screwdriver, ETB
Application
Soldering
Tip Type
Screwdriver
Compatible Handpiece Manufacturer Model Number
EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Product Type
Soldering Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EW-305
Zoro #
G3526695
UPC #
738888310248
Country of Origin
Costa Rica
Dimensions
Tip Width
2.4 mm
Tip Thickness
0.51 mm
Tip Length
33 mm
Tip Outside Diameter
2.4 mm
Details
Item
Soldering Tip
Type
3/32 in screwdriver, ETB
Application
Soldering
Tip Type
Screwdriver
Compatible Handpiece Manufacturer Model Number
EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Maximum Operating Temperature
850 Degrees F
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Tip Series
ET
Description
Soldering Tip, Tip Series ET, Tip Type Screwdriver, Tip Width 2.4 mm, Tip Length 33 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 2.4 mm, Tip Thickness 0.51 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.