Soldering Tip
Mfr # 33-5894
Zoro # G3535366
product price: $6.49
/eaKey Features
Type
1/8 in bevel tip, 1121-0406
Application
Soldering
Tip Width
3.2 mm
Compatible Handpiece Manufacturer
Pace
Tip Type
Bevel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-5894
Zoro #
G3535366
UPC #
738888309341
Country of Origin
Costa Rica
Dimensions
Tip Width
3.2 mm
Tip Outside Diameter
3.2 mm
Details
Item
Soldering Tip
Type
1/8 in bevel tip, 1121-0406
Application
Soldering
Compatible Handpiece Manufacturer
Pace
Tip Type
Bevel
Material
Copper
Tip Series
33
Product Type
Soldering Tip
Compatible Station
IR-70, PS-80, PS-90, SP-2
Description
Soldering Tip, Tip Series 33, Tip Type Bevel, Tip Width 3.2 mm, Tip Outside Diameter 3.2 mm, Compatible Station IR-70, PS-80, PS-90, SP-2, Compatible Handpiece Manufacturer Pace, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.