Soldering Tip
Mfr # 33-8141
Zoro # G3533591
product price: $7.19
/eaKey Features
Type
1/64 in conical tip, 1121-0357
Application
Soldering
Tip Outside Diameter
0.4 mm
Tip Series
33
Product Type
Soldering Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-8141
Zoro #
G3533591
UPC #
738888309433
Country of Origin
Costa Rica
Dimensions
Tip Outside Diameter
0.4 mm
Tip Width
0.4 mm
Details
Item
Soldering Tip
Type
1/64 in conical tip, 1121-0357
Application
Soldering
Tip Series
33
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Pace
Compatible Station
IR-70, PS-80, PS-90, SP-2
Material
Copper
Tip Type
Conical
Description
Soldering Tip, Tip Series 33, Tip Type Conical, Tip Width 0.4 mm, Tip Outside Diameter 0.4 mm, Compatible Station IR-70, PS-80, PS-90, SP-2, Compatible Handpiece Manufacturer Pace, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.