Soldering Tip, Angled SMD, 0.4 mm
Mfr # HS-8157
Zoro # G2799380
product price: $8.49
/eaSold in multiples of 10 for $84.90
Key Features
Type
Angled SMD
Size
0.4 mm
For Use With
Hakko FX-888, FX-888E, 926, 928, 936, 937, 951, 952, 958, 959, 701, 702B
Standards
RoHS Compliant
Application
Soldering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-8157
Zoro #
G2799380
UPC #
-
Country of Origin
Costa Rica
Dimensions
Size
0.4 mm
Tip Width
0.4 mm
Tip Outside Diameter
0.4 mm
Details
Item
Soldering Tip
Type
Angled SMD
For Use With
Hakko FX-888, FX-888E, 926, 928, 936, 937, 951, 952, 958, 959, 701, 702B
Standards
RoHS Compliant
Application
Soldering
Compatible Handpiece Manufacturer
Hakko
Product Type
Soldering Tip
Tip Series
T18
Maximum Operating Temperature
850 Degrees F
Compatible Station
703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Tip Type
Bent Conical
Material
Copper
Compatible Handpiece Manufacturer Model Number
900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
Description
Soldering Tip, Tip Series T18, Tip Type Bent Conical, Tip Width 0.4 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.4 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.