Soldering Tip, Chisel, 4.8 mm, For Use With American Beauty, Esico - 1/4 in, Hexacon
Mfr # 44-352
Zoro # G1964971
product price: $11.29
/eaSold in multiples of 10 for $112.90
Key Features
Type
Chisel
Size
4.8 mm
For Use With
American Beauty, Esico - 1/4 in, Hexacon
Standards
RoHS Compliant
Application
Soldering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44-352
Zoro #
G1964971
UPC #
-
Country of Origin
Costa Rica
Dimensions
Size
4.8 mm
Tip Thickness
0.03 in
Tip Outside Diameter
6.35 mm
Tip Length
0.075 in
Tip Width
0.5 mm
Overall Length
2 1/4 in
Details
Item
Soldering Tip
Type
Chisel
For Use With
American Beauty, Esico - 1/4 in, Hexacon
Standards
RoHS Compliant
Application
Soldering
Tip Series
700
Product Type
Soldering Tip
Tip Type
Screwdriver
Compatible Handpiece Manufacturer
American Beauty
Compatible Handpiece Manufacturer Model Number
3112-40, 3112-50, 3112-60, PSK50
Description
Soldering Tip, Tip Series 700, Tip Type Screwdriver, Tip Width 0.5 mm, Tip Length 0.075 in, Compatible Handpiece Manufacturer Model Number 3112-40, 3112-50, 3112-60, PSK50, Tip Outside Diameter 6.35 mm, Tip Thickness 0.03 in, Compatible Handpiece Manufacturer American Beauty, Application Soldering, Overall Length 2 1/4 in, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.