Soldering Tip, Conical, 0.6 mm, For Use With Weller WES50, WES51, WD1, WD2
Mfr # EW-401
Zoro # G2799417
product price: $5.69
/eaSold in multiples of 10 for $56.90
Key Features
Type
Conical
Size
0.6 mm
For Use With
Weller WES50, WES51, WD1, WD2
Standards
RoHS Compliant
Application
Soldering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EW-401
Zoro #
G2799417
UPC #
-
Country of Origin
Costa Rica
Dimensions
Size
0.6 mm
Tip Outside Diameter
0.6 mm
Tip Width
0.6 mm
Details
Item
Soldering Tip
Type
Conical
For Use With
Weller WES50, WES51, WD1, WD2
Standards
RoHS Compliant
Application
Soldering
Tip Type
Conical
Maximum Operating Temperature
850 Degrees F
Compatible Handpiece Manufacturer Model Number
EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Tip Series
ET
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Description
Soldering Tip, Tip Series ET, Tip Type Conical, Tip Width 0.6 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 0.6 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.