Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, 13/64 in chisel tip, 900M-T-S3, T18-S3

  • Mfr # HS-1665

  • Zoro # G3534246


product price: $9.79
/ea

Key Features

Type
13/64 in chisel tip, 900M-T-S3, T18-S3
Application
Soldering
For Use With
Hakko FX-888E, FX-8801, 936 and 937
Tip Outside Diameter
5.2 mm
Product Type
Soldering Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-1665
Zoro #
G3534246
UPC #
738888310491
Country of Origin
Costa Rica

Dimensions

Tip Outside Diameter
5.2 mm
Tip Thickness
1 mm
Tip Width
5.2 mm
Tip Length
18 mm

Details

Item
Soldering Tip
Type
13/64 in chisel tip, 900M-T-S3, T18-S3
Application
Soldering
For Use With
Hakko FX-888E, FX-8801, 936 and 937
Product Type
Soldering Tip
Maximum Operating Temperature
850 Degrees F
Material
Copper
Tip Series
T18
Tip Type
Chisel
Compatible Station
703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Compatible Handpiece Manufacturer Model Number
900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
Compatible Handpiece Manufacturer
Hakko

Description

Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 5.2 mm, Tip Length 18 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 5.2 mm, Tip Thickness 1 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.