Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, 3/32 in Screwdriver Tip, 900M-T-2.4D, T18-D24

  • Mfr # HS-2752

  • Zoro # G3524333


product price: $8.49
/ea

Key Features

Type
3/32 in Screwdriver Tip, 900M-T-2.4D, T18-D24
Application
Soldering
For Use With
Hakko FX-888E, FX-8801, 936 and 937
Maximum Operating Temperature
850 Degrees F
Compatible Handpiece Manufacturer Model Number
900M, FX-8801, FX-8802, FX-8803
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-2752
Zoro #
G3524333
UPC #
738888310514
Country of Origin
Costa Rica

Dimensions

Tip Length
14.5 mm
Tip Outside Diameter
2.4 mm
Tip Width
2.4 mm

Details

Item
Soldering Tip
Type
3/32 in Screwdriver Tip, 900M-T-2.4D, T18-D24
Application
Soldering
For Use With
Hakko FX-888E, FX-8801, 936 and 937
Maximum Operating Temperature
850 Degrees F
Compatible Handpiece Manufacturer Model Number
900M, FX-8801, FX-8802, FX-8803
Tip Series
HS
Product Type
Soldering Tip
Compatible Station
937, FX-8801, FX-888D, Hakko 93
Material
Copper
Compatible Handpiece Manufacturer
Hakko
Tip Type
Screwdriver

Description

Soldering Tip, Tip Series HS, Tip Type Screwdriver, Tip Width 2.4 mm, Tip Length 14.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 2.4 mm, Compatible Station 937, FX-8801, FX-888D, Hakko 93, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.